Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 9001KS46B 9001KA1
Zoro # G2048383
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS46B 9001KA1
- Zoro # G2048383
- UPC # 094701212305
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30mm |
Overall Height | 1.59 in, 1.74 in |
Overall Width | 0.97 in, 1.69 in |
Overall Depth | 1.12 in, 2.18 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 4, 13, IP Rating IP20, Cam F, Switch Operation @ Position A OX or OO, Switch Operation @ Position B OO or OX, Switch Operation @ Position C XO or XO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR CORD - EXTENSION 14/3 50ft YELLOW SJTW, 300V WITH FEMALE TWIST-LOCK (8.623-411.0)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS53B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K3E11)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- Schneider Electric Selector Switches