Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos
Mfr # 9001SKS73
Zoro # G7057391
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained/Momentary
- Size 30 mm
- Basic Material Plastic
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Type of Operator Operator Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKS73
- Zoro # G7057391
- UPC # 785901959908
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch Head, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD7)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Levr (ZB6AD23)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD8)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polyamide, 2P (XB5AJ21)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- Schneider Electric Switches