Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos
Mfr # 9001SKS43
Zoro # G1214297
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Operator Not Included
- Action Maintained/Maintained/Maintained
- Cam C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKS43
- Zoro # G1214297
- UPC # 785901483823
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch Head, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam C, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Blue (160202-100)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 2Pos, 22mm (ZB4BJ291)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001KS88B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG6)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- Schneider Electric Selector Switches