Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos
Mfr # 9001KS53
Zoro # G1456244
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Operator Not Included
- Action Momentary/Maintained/Momentary
- Cam C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS53
- Zoro # G1456244
- UPC # 785901322733
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch Head, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam C, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- SCHNEIDER ELECTRIC Alternating Relay 22050/60 (CA2SKE20M7)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD8)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Left Key, 30mm (9001KS11K1H13)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black square Ø 16 3 position spring return (ZB6CD25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K1)
- PRIMELINE TOOLS Emergency Release Kit, Diecast, Brushed Chrome (Single Pack) (GD 52143)
- Schneider Electric Selector Switches