Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos
Mfr # 9001KS46
Zoro # G2107567
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Operator Not Included
- Action Maintained/Maintained/Maintained
- Cam F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS46
- Zoro # G2107567
- UPC # 785901322689
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch Head, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam F, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K3E11)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K3R)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB4BK1343)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 30mm, Orange (XB5FK125M5)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 2Pos, 30mm, Black (XB5FG21)
- SCHNEIDER ELECTRIC SelectSwtch, Key, Non-Illum, 2Pos, 30mm, Blk (9001KS11K1H5)
- Schneider Electric Switches