Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr
Mfr # ZB5AJ5
Zoro # G3200425
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Momentary/Maintained/Momentary
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AJ5
- Zoro # G3200425
- UPC # 785901386582
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 46 mm |
Cad Overall Height | 38 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Long-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3526094)
- LEVITON GFI Receptacle (GFNT2-W)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH2)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB5AK1263)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB4BK1263)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS42FB)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- Schneider Electric Selector Switches