Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever
Mfr # XB5AD25
Zoro # G6409943
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AD25
- Zoro # G6409943
- UPC # 785901716150
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Depth | 70 mm |
Width | 30 mm |
Height | 42 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Overall Height | 1.65 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.76 in |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG09)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG7)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- Schneider Electric Selector Switches