Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever
Mfr # XB5AD21
Zoro # G2449955
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form 1NO
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AD21
- Zoro # G2449955
- UPC # 785901383659
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Height | 42 mm |
Width | 30 mm |
Depth | 70 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.76 in |
Overall Height | 1.65 in |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties (16BA12)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330B)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-30P WT (HBL2625)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS49B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- Schneider Electric Selector Switches