Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr
Mfr # ZB5AJ2
Zoro # G0974172
original price:
$20.99
17% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Maintained/Maintained
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AJ2
- Zoro # G0974172
- UPC # 785901354864
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 46 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 38 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Long-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, No Knob (9001K11J1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS73B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG03)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD4)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD7)
- Schneider Electric Selector Switches