Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr
Mfr # ZB4BJ4
Zoro # G2737445
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Maintained/Momentary
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BJ4
- Zoro # G2737445
- UPC # 785901354628
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 38 mm |
Cad Overall Depth | 44 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Long-Handled Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Black, 100 ft Length (22UL1015TPCBLA100)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K10)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam E, 30mm, 10A (9001KS11FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS53FB)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- Schneider Electric Switches