Shop All Push Button Accessories
Schneider Electric
Non-Illum Selector Swtch, 30mm, 4 Pos, Levr
Mfr # 9001SKS88B
Zoro # G1435016
original price:
$46.99
5% off
new price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Black
- IP Rating IP66
- Key Removal No Key
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKS88B
- Zoro # G1435016
- UPC # 785901557739
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam H, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE65S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SCHNEIDER ELECTRIC Round Legend Insert, Close, F/9001 Type B (9001B264)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Legend Plate, I, White/Black and Red (ZBY2147)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- Schneider Electric Push Button Accessories