Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 9001KS501B
Zoro # G0636535
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Cam L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS501B
- Zoro # G0636535
- UPC # 785901820727
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam L, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11597201)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS53)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44BH1)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6DGC)
- Schneider Electric Switches