Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd
Mfr # 9001KS43K5
Zoro # G3281223
original price:
$127.14
4% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained/Maintained
- Cam C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS43K5
- Zoro # G3281223
- UPC # 785901066613
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Keyed Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number E10, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS49B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ14B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD3)
- Schneider Electric Selector Switches