Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 30mm, 2 Pos, Levr
Mfr # 9001KS34B
Zoro # G1920852
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Momentary
- Cam D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS34B
- Zoro # G1920852
- UPC # 785901322597
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam D, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS49B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (XB4BD25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- Schneider Electric Selector Switches