Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd
Mfr # 9001KS12K3
Zoro # G2816143
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS12K3
- Zoro # G2816143
- UPC # 785901849742
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Keyed Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left and Right, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam D, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number E10, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-800-R)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- SCHNEIDER ELECTRIC Non-Illuminated Selectr Switch, 30mm, 2Pos (9001KS11BH1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- Schneider Electric Switches