Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd
Mfr # ZB5AG08
Zoro # G3313913
product price: $73.00
/ea
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Keyed
- Action Maintained/Maintained/Momentary
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AG08
- Zoro # G3313913
- UPC # 785901386087
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 72 mm |
Cad Overall Height | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 455, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, Adder Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63150)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- SCHNEIDER ELECTRIC Selector Switch, Non-Illum, 3 Pos, 30 mm (9001SKS72FBH37)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (30G288)
- Schneider Electric Selector Switches