Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd
Mfr # ZB4BG020
Zoro # G2363536
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained/Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BG020
- Zoro # G2363536
- UPC # 785901928904
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 72 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 3131A, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Electronic Interval Timer, SPST (TA4180A)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- HONDA Gasket Head Cover (12391-ZE1-000)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS52FB)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 4Pos, 30mm (9001KS88FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG214)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1753)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- Schneider Electric Switches