Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 2 Pos, Levr
Mfr # ZB4BD204
Zoro # G2363700
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BD204
- Zoro # G2363700
- UPC # 785901563884
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 44 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.73 in |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color Red, Key Removal No Key, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTECH Infrared Motion Sensor (TREX-LT)
- RACO Electrical Box Cover, Square, Steel, Flat, KO Centered (833)
- IFM Wireable M12 connector (EVC816)
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, Lever, Red (ZB5AD204)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Green (XVLA233)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG6)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS43B)
- Schneider Electric Selector Switches