Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd
Mfr # ZB5AG2
Zoro # G1061392
original price:
$74.86
7% off
new price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Keyed
- Action Maintained/Maintained
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AG2
- Zoro # G1061392
- UPC # 785901354888
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 72 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 455, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG2)
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K1)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polyamide, 2P (XB5AJ21)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, 2NO, 3P (XB4BJ53)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1322)
- Schneider Electric Switches