Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd
Mfr # ZB4BG6
Zoro # G1558751
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Momentary
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BG6
- Zoro # G1558751
- UPC # 785901371250
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 72 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 455, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K1E11)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 2Pos, 30mm, Black (XB4FG21)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS52B)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 3Pos, 22mm (ZB5AG03D)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- Schneider Electric Selector Switches