Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd
Mfr # ZB4BG2
Zoro # G1219897
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BG2
- Zoro # G1219897
- UPC # 785901354673
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 72 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 455, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 4 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88301)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray (D4X4LG6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- SCHNEIDER ELECTRIC Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200 (XB6AGC5B)
- SCHNEIDER ELECTRIC Non-Illuminated Selectr Switch, 30mm, 2Pos (9001KS11BH1)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Orange (XB4BK125B5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- Schneider Electric Selector Switches