Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 16mm, 3 Pos, Levr
Mfr # ZB6AD23
Zoro # G2289454
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained/Maintained
- Size 16 mm
- Basic Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6AD23
- Zoro # G2289454
- UPC # 785901358954
- Country of Origin Spain
- Category Selector Switches
Dimensions
Size | 16 mm |
Cad Overall Depth | 43 mm |
Cad Overall Width | 18 mm |
Cad Overall Height | 18 mm |
Mounting Diameter | 16 mm |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 16 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Yellow, PVC Insulation (411030502)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1833)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- SCHNEIDER ELECTRIC Non-Illuminated Selectr Switch, 30mm, 2Pos (9001KS11BH1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA1)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-R)
- Schneider Electric Switches