Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 16mm, 3 Pos, Keyd
Mfr # ZB6AGH
Zoro # G1291351
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained/Maintained
- Size 16 mm
- Basic Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6AGH
- Zoro # G1291351
- UPC # 785901360216
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 16 mm |
Mounting Diameter | 16 mm |
Cad Overall Width | 18 mm |
Cad Overall Depth | 55 mm |
Cad Overall Height | 18 mm |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Keyed Selector Switch, 16 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508, Key Number 200, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG8)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO/2NC, 30mm (9001KS11FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, 2NO, 3P (XB4BJ53)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K3E11)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- Schneider Electric Selector Switches