Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 16mm, 2 Pos, Levr
Mfr # ZB6CD22
Zoro # G1387127
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 16 mm
- Basic Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6CD22
- Zoro # G1387127
- UPC # 785901361299
- Country of Origin Spain
- Category Selector Switches
Dimensions
Size | 16 mm |
Mounting Diameter | 16 mm |
Cad Overall Height | 18 mm |
Cad Overall Width | 18 mm |
Cad Overall Depth | 43 mm |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 16 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 16 in D (CSD242416SS)
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- KABLE KONTROL Smooth Mould Wall Cord Cover Cable Raceway - 1.22in W x 0.5in H Channel - 40in Long (KKSM-40)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, 2P, Chrome, Cam E (9001KS11K3H2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG08)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, No Knob (9001K11J1)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD53)
- Schneider Electric Selector Switches