Shop All Selector Switches
Schneider Electric
Non-Illum Selector Switch, Metal, 2NO, 3P
Mfr # XB4BJ53
Zoro # G1129326
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Contact Form 2NO
- Action Momentary/Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BJ53
- Zoro # G1129326
- UPC # 785901380702
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Depth | 68 mm |
Width | 30 mm |
Height | 48 mm |
Mounting Diameter | 22 mm |
Overall Depth | 2.68 in |
Overall Height | 1.89 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Description
Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XO, Switch Operation @ Position B OO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- EATON BUSSMANN Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (NON-100)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 300A, 600V AC, Indicating (AJT300)
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- Schneider Electric Switches