Shop All Selector Switches
Schneider Electric
Non-Illum Selector Switch, Ext Lvr, 30mm
Mfr # 9001SKS43FBH1
Zoro # G2978491
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Maintained/Maintained/Maintained
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKS43FBH1
- Zoro # G2978491
- UPC # 785901043805
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, SPDT Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7329-12)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked (ZA2BD5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS42FB)
- SCHNEIDER ELECTRIC Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200 (XB6AGC5B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS11B 9001KA1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG7)
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- Schneider Electric Selector Switches