Shop All Selector Switches
Schneider Electric
Non-Illum Selector Switch, Chrome, Ext Lvr
Mfr # 9001SKS11FBH13
Zoro # G6514216
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Contact Form SPDT
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKS11FBH13
- Zoro # G6514216
- UPC # 785901043591
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam E, Switch Operation @ Position A OX, Switch Operation @ Position B XO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Pcbbf132S Printed Circuit Board (PCBBF132S)
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 100 Feet (18SS316L100)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS53FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS59K5)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1733)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1253)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- Schneider Electric Selector Switches