Shop All Selector Switches
Schneider Electric
Non-Illum Selector Switch, B600/Q600, 1NO
Mfr # XB4BG61
Zoro # G0247545
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Momentary
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BG61
- Zoro # G0247545
- UPC # 785901380672
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Height | 47 mm |
Depth | 86 mm |
Width | 30 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Depth | 3.39 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.85 in |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Type of Operator Keyed, Color Chrome, Left Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- ENET Enet 20M St/Lc Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber (STLC-20M-ENC)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG03)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD7)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Levr (ZB6AD23)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JSH1D)
- Schneider Electric Switches