Shop All Selector Switches
Schneider Electric
Non-Illum Selector Switch, 2NO, Plastic, 3P
Mfr # XB5AJ33
Zoro # G1888835
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Maintained/Maintained/Maintained
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AJ33
- Zoro # G1888835
- UPC # 785901383741
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Depth | 70 mm |
Width | 30 mm |
Height | 48 mm |
Mounting Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Height | 1.89 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.76 in |
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XO, Switch Operation @ Position B OO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ3)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- DAYTON Non-Illum Selectr Switch, Al, Any Position (30G277)
- Schneider Electric Selector Switches