Shop All Selector Switches
Schneider Electric
Non-Illum Selector Switch, 2NO, B600/Q600
Mfr # XB5AJ53
Zoro # G2813194
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Momentary/Maintained/Momentary
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AJ53
- Zoro # G2813194
- UPC # 785901383758
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Height | 48 mm |
Width | 30 mm |
Depth | 70 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.89 in |
Overall Depth | 2.76 in |
Description
Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XO, Switch Operation @ Position B OO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS42FB)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB5AJ3)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1253)
- Schneider Electric Selector Switches