Shop All Selector Switches
Schneider Electric
Non-Illum Select Switch, 30mm, Cam E, IP 65
Mfr # 9001SKS11FBH2
Zoro # G6154531
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Maintained/Maintained
- Contact Form DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKS11FBH2
- Zoro # G6154531
- UPC # 785901043614
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, DPDT Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam E, Switch Operation @ Position A OXOX, Switch Operation @ Position B XOXO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (black) (0-1101-N)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO/2NC, 30mm (9001KS11FBH2)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1333)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Keyd (ZB6AGH)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Knob (9001SKS43BH1)
- SCHNEIDER ELECTRIC Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1NO (9001KS11BH5)
- Schneider Electric Switches