Shop All Toggle Switches
Schneider Electric
Non-Illum Push Button Operator, Black
Mfr # ZB5AD28
Zoro # G0938831
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 2-Position Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AD28
- Zoro # G0938831
- UPC # 785901385707
- Country of Origin France
- Category Toggle Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 45 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Overall Depth | 1.77 in |
Overall Width | 1.14 in |
Mounting Hole Diameter | 0.87 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Description
Toggle Switch, Contact Form Not Applicable, Number of Connections 1, AC Contact Rating Not Applicable, DC Contact Rating Not Applicable, Standards CE, CSA, RoHS, UL Listed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.54" Inside Diameter - 165' Length - Black (HGNS-066-50)
- SIEMENS Digital Output Module 6ES71326BF010BA0 (6ES7132-6BF01-0BA0)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2-NA)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, Momentary On/Off/On, 1/2 hp, 10A @ 250V AC (6GO53-73/TABS)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- Schneider Electric Toggle Switches