Shop All Disconnect Switches
Schneider Electric
Non-Fusible Safety Switch, 600V AC/DC, 3 pole
Mfr # VHU361RB
Zoro # G609691309
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VHU361RB
- Zoro # G609691309
- UPC # 3606485894515
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 5 in |
Height | 14 3/4 in |
Width | 6 1/2 in |
Maximum Enclosure Depth | 5.11 in |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK03L, Handle Color Black/Red, Height 14 3/4 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 45A, 600V AC, Non-Indicating (JTD045)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364AWKGL)
- ALLEN BRADLEY Lug Connector Kit Disconnect Switch Parts And Accessory (1494R-N14)
- Schneider Electric Switches