Shop All Disconnect Switches
Schneider Electric
Non-Fusible Disconnect Switch, 690V AC
Mfr # VLS3P100D2
Zoro # G3615045
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Amps 47 A, 80 A, 100 A
- Duty Intermittent
- Voltage 690V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS3P100D2
- Zoro # G3615045
- UPC # 785901566212
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Depth | 3.94 in |
Height | 2.95 in |
Width | 2.76 in |
Description
Disconnect Switch, Contact Form 3PST-NO, Current Rating 100 A, Depth 4 in, For Fuse Class Not Applicable, Height 2 3/4 in, Horsepower @ 600V AC 20 hp, Housing Material Plastic, IP Rating IP69, Mounting Style Door, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible, Resistance Properties Fire-Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-063-AR3)
- Schneider Electric Disconnect Switches