Schneider Electric

Network switch, Modicon Networking, basic managed, 6 ports for copper, 2 ports for fiber optic, multimode


product price: $1,285.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item B-Managed Switch - 6TX/2FX-MM

Description

Network switch, Modicon Networking, basic managed, 6 ports for copper, 2 ports for fiber optic, multimode


  • •TeSys GS fuse switch-disconnector, 3 poles (3P), 100A/750V, to be used with class J fuse links up to 100A, for motor applications up to 51kW@400V AC-23.
  • •To be equipped with an external front side mounting operating handle GS2AH (several models available).
  • •It provides screw terminals with 3P terminal shrouds, high short circuit current rating 200kA@600V.
  • •Add-on auxiliary contact modules, front mounting GS1AM (early-break and position signaling), side mounting GS1AN (position signaling) can complete the assembly (to be ordered separately).
  • •UL/CSA certified, Green Premium compliant (RoHS/REACh).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.