Shop All Indicator Lights
Schneider Electric
Neon bulb, Harmony XB4, BA 9s, clear, 230V AC
Mfr # DL1CF220
Zoro # G200905027
product price: $10.00
/ea
Sold in multiples of 10 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Color Clear
- Accessory / Separate Part Type Neon bulb
- Power Dissipation in W 2.6 W
- Product Or Component Type Neon bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1CF220
- Zoro # G200905027
- Country of Origin France
- Category Indicator Lights
Details
Item | Clear neon bulb for signalling - BA 9s - |
Voltage | 230V AC |
Color | Clear |
Accessory / Separate Part Type | Neon bulb |
Power Dissipation in W | 2.6 W |
Product Or Component Type | Neon bulb |
Accessory / Separate Part Destination | Illuminated push-button |
Bulb Base | BA 9s |
Rated Supply Voltage | 230 V AC |
Range Compatibility | Harmony XB4 |
Description
This Schneider Electric Harmony XB4 neon bulb is supplied with 230Vac. It is compatible with Harmony XB4, XB5 and XB7 This neon bulb is designed to be a long lasting bright indicator for signaling with energy efficient solution. It is easily installed into a standard 22mm diameter controls and signaling units. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. Designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. High brightness for easy identification and signaling of function and operation mode. It weighs 2g. It is compatible with Harmony XB4, XB5, XB7. It is sold in lots of 10.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 (MFP 1/2" PK5)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GD-B7-K)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DAA5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- Schneider Electric Push Buttons & Indicators