Shop All Adjustable Frequency Drive Accessories
Schneider Electric
NEMA UL Type 1 Mounting Kit, Sz 3 Compact
Mfr # VW3A95818
Zoro # G5073953
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Plates, Screws
- Type Size 3 Compact
- Height 8.74 in
- Function Conformity Mounting Kit
- Used For Variable Speed Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A95818
- Zoro # G5073953
- UPC # 00785901848608
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 8.74 in |
Width | 7.08 in |
Depth | 4.16 in |
Overall Depth | 4.16 in |
Overall Length | 8.74 in |
Overall Width | 7.08 in |
Details
Includes | Mounting Plates, Screws |
Type | Size 3 Compact |
Function | Conformity Mounting Kit |
Used For | Variable Speed Drives |
For Use With | Variable Speed Drive ATV320C |
Item | Conformity Kit |
Application | Mounting |
Mfr. Stock No. | VW3A95818 |
Phase | Single, Three |
Compatible with Manufacturer Part Number | ATV320D11M3C, ATV320D11S6C, ATV320D15M3C, ATV320D15S6C |
Compatible with Product Type | Variable Speed Drive |
Description
Conformity Kit, For Use With Grainger Item Number 443L12, 443L14, 443L15, 443L17, Compatible with Manufacturer Part Number ATV320D11M3C, ATV320D11S6C, ATV320D15M3C, ATV320D15S6C, For Use with Series ATV320, Compatible with Product Type Variable Speed Drive, For Use With Variable Speed Drive ATV320C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar Machine ATV320, 1.5kW, 200 to 240V, 1 phase, enclosed (ATV320U15M2W)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- SCHNEIDER ELECTRIC Remote Keypad, For Altistart 22, IP65 (VW3G22102)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- Schneider Electric Variable Frequency Drives