Shop All Adjustable Frequency Drive Accessories
Schneider Electric
NEMA UL Type 1 Mounting Kit, Sz 1 Compact
Mfr # VW3A95813
Zoro # G5073980
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Speed Drive ATV320C
- Depth 5.1 in
- Width 4.65 in
- Height 3.9 in
- Function Conformity Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A95813
- Zoro # G5073980
- UPC # 00785901760320
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 5.1 in |
Width | 4.65 in |
Height | 3.9 in |
Overall Depth | 5.1 in |
Overall Width | 4.65 in |
Overall Length | 3.9 in |
Details
Item | Conformity Kit |
For Use With | Variable Speed Drive ATV320C |
Function | Conformity Mounting Kit |
Phase | Single, Three |
Application | Mounting |
Used For | Variable Speed Drives |
Includes | Mounting Plates, Screws |
Type | Size 1 Compact |
Mfr. Stock No. | VW3A95813 |
Compatible with Manufacturer Part Number | ATV320U22M3C, ATV320U15M3C, ATV320U11M3C |
Compatible with Product Type | Variable Speed Drive |
Description
Conformity Kit, For Use With Grainger Item Number 443L39, 443L44, 443L50, Compatible with Manufacturer Part Number ATV320U11M3C, ATV320U15M3C, ATV320U22M3C, For Use with Series ATV320, Compatible with Product Type Variable Speed Drive, For Use With Variable Speed Drive ATV320C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- WESTWARD Fitting, SS, M6x1mm Thread Size, PK10 (52NZ82)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Remote Keypad, IP54, Fixed, ATV12, Altivar (VW3A1006)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC Remote Keypad Kit (VW3A31101)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- EATON Option Card, 3 Relay Output (NO) (OPTB5)
- Schneider Electric Adjustable Frequency Drive Accessories