Shop All Adjustable Frequency Drive Accessories
Schneider Electric
NEMA UL Type 1 Mounting Kit, Sz 1 Compact
Mfr # VW3A95811
Zoro # G5073789
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Speed Drive ATV320C
- Depth 3.89 in
- Width 2.83 in
- Height 3.2 in
- Function Conformity Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A95811
- Zoro # G5073789
- UPC # 00785901092247
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 3.89 in |
Width | 2.83 in |
Height | 3.2 in |
Overall Depth | 3.89 in |
Overall Width | 2.83 in |
Overall Length | 3.2 in |
Details
Item | Conformity Kit |
For Use With | Variable Speed Drive ATV320C |
Function | Conformity Mounting Kit |
Phase | Single, Three |
Application | Mounting |
Used For | Variable Speed Drives |
Includes | Mounting Plates, Screws |
Type | Size 1 Compact |
Mfr. Stock No. | VW3A95811 |
Compatible with Product Type | Variable Speed Drive |
Compatible with Manufacturer Part Number | ATV320U02M2C, ATV320U02M3C, ATV320U04M2C, ATV320U04M3C, ATV320U06M2C, ATV320U06M3C, ATV320U07M2C, ATV320U07M3C |
Description
Conformity Kit, For Use With Grainger Item Number 443L19, 443L20, 443L22, 443L23, 443L27, 443L28, 443L32, 443L33, Compatible with Manufacturer Part Number ATV320U02M2C, ATV320U02M3C, ATV320U04M2C, ATV320U04M3C, ATV320U06M2C, ATV320U06M3C, ATV320U07M2C, ATV320U07M3C, For Use with Series ATV320, Compatible with Product Type Variable Speed Drive, For Use With Variable Speed Drive ATV320C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- APACHE Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017006)
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- GATES Hi-Power II Dubl-V Belts, AA66 (AA66)
- SCHNEIDER ELECTRIC Remote Keypad, IP54, Fixed, ATV12, Altivar (VW3A1006)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC Remote Keypad Kit (VW3A31101)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- Schneider Electric Adjustable Frequency Drive Accessories