Shop All Adjustable Frequency Drive Accessories
Schneider Electric
NEMA UL Type 1 Mounting Kit, Size 5 Book
Mfr # VW3A95819
Zoro # G5073947
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Speed Drive ATV320C
- Depth 5.91 in
- Width 7.28 in
- Height 10.2 in
- Function Conformity Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VW3A95819
- Zoro # G5073947
- UPC # 00785901458418
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 5.91 in |
Width | 7.28 in |
Height | 10.2 in |
Overall Depth | 5.91 in |
Overall Length | 10.2 in |
Overall Width | 7.28 in |
Details
Item | Conformity Kit |
For Use With | Variable Speed Drive ATV320C |
Function | Conformity Mounting Kit |
Phase | Single, Three |
Application | Mounting |
Used For | Variable Speed Drives |
Includes | Mounting Plates, Screws |
Mfr. Stock No. | VW3A95819 |
Type | Size 5 Book |
Compatible with Manufacturer Part Number | ATV320D15N4B, ATV320D11N4B |
Compatible with Product Type | Variable Speed Drive |
Description
Conformity Kit, For Use With Grainger Item Number 443L13, 443L16, Compatible with Manufacturer Part Number ATV320D11N4B, ATV320D15N4B, For Use with Series ATV320, Compatible with Product Type Variable Speed Drive, For Use With Variable Speed Drive ATV320C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110R074WHCB6, Return Line, 80 micron, Outside-In (MF0577404)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- MIDWEST FASTENER 1/2" x 3/8FIP Nylon Plastic Female Hose Barbs 2PK (33714)
- NTN Radial Ball Bearing, Sealed, 6mm Bore Dia (626LLBC3/L627)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- SCHNEIDER ELECTRIC Remote Keypad, For Altistart 22, IP65 (VW3G22102)
- SCHNEIDER ELECTRIC Profibus Dp Option Card Atv71 (VW3A3307)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- SCHNEIDER ELECTRIC Variable Freq. Drive, 3/4hp, 200 to 240V (ATV12P055M2)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- Schneider Electric Variable Frequency Drives