Shop All Overload Relays
Schneider Electric
NEMA Overload Relay, 46 to 90A, 3P
Mfr # 9065SDO12
Zoro # G7591202
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 8536 Starters
- Current Range 46.0 to 90A
- Overload Relay Current Range 46 to 90A
- NEMA Size 3
- Trip Class - Overload Determined by Thermal Units Selected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9065SDO12
- Zoro # G7591202
- UPC # 785901788539
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 3 |
Width | 134.9 mm |
Height | 142 mm |
Depth | 145.8 mm |
Body Width - Relay | 4 in |
Overall Height - Relay | 4.06 in |
Body Depth - Relay | 4.28 in |
Body Height - Relay | 4.06 in |
Body Height | 5.59 in |
Body Width | 5.31 in |
Overall Height | 5.59 in |
Body Depth | 5.74 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 90 A, Maximum Voltage Rating 600V AC, NEMA Size 3, Number of Poles 3, Number of Required Thermals 3, Reset Type No Reset, Includes Thermal Units No, Mounting Style Direct To Contactor, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Melting Alloy, Phase Three, Standards RoHS, Body Depth 5.74 in, Body Height 5.59 in, Body Width 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SCHNEIDER ELECTRIC Overload Relay, 0.36 to 0.54A, Class 10, 3P (LR2K0304)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- NOARK Overload 21.5 Amp 2P (RHU-10-21.5K1)
- Schneider Electric Motor Controls