Shop All Overload Relays
Schneider Electric
NEMA Overload Relay, 19 to 27A, 3P
Mfr # 9065SEO5
Zoro # G1737714
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 19.0 to 27.0A
- Use With - Contactors and Starters Mfr. Class 8536 Starters
- Overload Relay Current Range 19 to 27A
- NEMA Size 1
- Trip Class - Overload Determined by Thermal Units Selected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9065SEO5
- Zoro # G1737714
- UPC # 785901878827
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 1 |
Width | 3.53" |
Height | 84.1 mm |
Depth | 100.8 mm |
Body Height - Relay | 3.31 in |
Body Depth - Relay | 3.97 in |
Body Width - Relay | 3.53 in |
Overall Height - Relay | 3.31 in |
Overall Height | 3.31 in |
Body Height | 3.31 in |
Body Depth | 3.97 in |
Body Width | 3.53 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 25 A, Maximum Voltage Rating 600V AC, NEMA Size 1, Number of Poles 3, Number of Required Thermals 3, Reset Type No Reset, Includes Thermal Units No, Mounting Style Separately Mounted, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Melting Alloy, Phase Three, Standards RoHS, Body Depth 3.97 in, Body Height 3.31 in, Body Width 3.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC12(S))
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- Schneider Electric Motor Controls