Shop All Overload Relays
Schneider Electric
NEMA Overload Relay, 1 to 9A, 3P
Mfr # 9065SDO5
Zoro # G2777941
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 8536 Starters
- Current Range 9.0 to 27.0A
- Overload Relay Current Range 1.00 to 27.00A
- NEMA Size 0, 00, 1
- Trip Class - Overload Determined by Thermal Units Selected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9065SDO5
- Zoro # G2777941
- UPC # 785901882312
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 0, 00, 1 |
Width | 88.9 mm |
Height | 101.6 mm |
Depth | 100.8 mm |
Body Height - Relay | 4 in |
Body Depth - Relay | 3.99 in |
Body Width - Relay | 3.5 in |
Overall Height - Relay | 4 in |
Body Width | 3.5 in |
Body Depth | 3.97 in |
Body Height | 4 in |
Overall Height | 4 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 27 A, Maximum Voltage Rating 600V AC, NEMA Size 0, 00, 1, Number of Poles 3, Number of Required Thermals 3, Reset Type No Reset, Includes Thermal Units No, Mounting Style Direct To Contactor, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Melting Alloy, Phase Three, Standards RoHS, Body Depth 3.97 in, Body Height 4 in, Body Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- 3M .60" x .41" Cable Tie Base PK 500 (CTB60X41NTS-C)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- CYBERPOWER 20A Pdu Rm 1U 1800J Surge (CPS1220RMS)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- Schneider Electric Motor Controls