Shop All Magnetic Motor Starters
Schneider Electric
NEMA Magnetic Motor Starter, 120V AC, 3 P
Mfr # 8536SCO3V02H308S
Zoro # G810070504
product price: $479.86
/ea
Free Shipping & Returns
$479.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Number of Poles 3
- Standards CSA, UL Listed
- Maximum Overload Relay Current Setting 4.5 A
- Current AC 27 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8536SCO3V02H308S
- Zoro # G810070504
- UPC # 785901399216
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 1 |
Overall Height | 5 in |
Overall Depth | 4.21 in |
Overall Width | 3.5 in |
Details
Item | NEMA Magnetic Motor Starter |
Number of Poles | 3 |
Standards | CSA, UL Listed |
Maximum Overload Relay Current Setting | 4.5 A |
Current AC | 27 A |
Reversing Capability | Non-Reversing |
Operator | None |
Coil Voltage | 120V AC |
Maximum Voltage Rating | 600V AC |
NEMA Enclosure Rating | No Enclosure |
Includes Pilot Light | No |
Includes Auxiliary Contacts | No |
Terminal Connection Type | Screw Clamp Terminals |
Starter Style | NEMA |
Phase | Three |
Minimum Overload Relay Current Setting | 1.5 A |
Number of Auxillary Contacts | 0 |
Frequency | 50/60 Hz |
Overload Protection Type | Electronic |
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 4.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1.5 A, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC, Current AC 27 A, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Overall Height 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 40A, 600V AC, Indicating (TRS40RID)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- SCHNEIDER ELECTRIC Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 20, coil 24VAC (LUCD32B)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN19DN0B5E020)
- Schneider Electric Motor Controls