Shop All Magnetic Contactors
Schneider Electric
NEMA Contactor, TeSys N, nonreversing, Size 4, 135A, 100HP at 460VAC, 3 pole, 3 phase, 120VAC 50/60Hz coil, open
Mfr # T02FN13G7
Zoro # G0858634
product price: $2,222.99
/ea
Free Shipping & Returns
$2,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.69 in
- Width 6.44 in
- Depth 6.68 in
- Product Or Component Type contactor
- [Uc] Control Circuit Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02FN13G7
- Zoro # G0858634
- UPC # 785901429333
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
Height | 6.69 in |
Width | 6.44 in |
Depth | 6.68 in |
Nema Size | 4 |
Details
Item | Contactor Tesys,NEMA Size 4 3P,120VAC |
Product Or Component Type | contactor |
[Uc] Control Circuit Voltage | 120 V AC |
Product Certifications | UL Listed || CSA |
Phase | 3 phase |
Auxiliary Contact Composition | 1 NO |
Line Rated Current | 135 A |
Maximum Horse Power Rating | 40 hp 200 V AC || 50 hp 230 V AC || 100 hp 460 V AC || 100 hp 575 V AC |
[Ue] Rated Operational Voltage | 600 V AC |
Poles Description | 3P |
Contactor Application | non-reversing |
Control Circuit | common control circuit |
Nema Degree Of Protection | not rated (open device) |
Electrical Connection | lugs ordered separately |
Motor Horsepower Rating HP | 40 hp 200 V AC; 50 hp 230 V AC; 100 hp 460 V AC; 100 hp 575 V AC |
Range of Product | TeSys N |
Description
Contactor Tesys,NEMA Size 4 3P,120VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80217)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- SCHNEIDER ELECTRIC IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, low consumption 12VDC coil (LC1D12JL)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- Schneider Electric Motor Controls