Shop All Magnetic Contactors
Schneider Electric
NEMA Contactor, TeSys N, nonreversing, Size 3, 90A, 50HP at 460VAC, 3 pole, 3 phase, 120VAC 50/60Hz coil, open
Mfr # T02EN13G7
Zoro # G0858661
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.38 in
- Width 6.44 in
- Depth 6.68 in
- Poles Description 3P
- Auxiliary Contact Composition 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02EN13G7
- Zoro # G0858661
- UPC # 785901955153
- Country of Origin Czechia
- Category Magnetic Contactors
Dimensions
Height | 6.38 in |
Width | 6.44 in |
Depth | 6.68 in |
Nema Size | 3 |
Details
Item | Contactor Tesys,NEMA Size 3 3P,120VAC |
Poles Description | 3P |
Auxiliary Contact Composition | 1 NO |
Contactor Application | non-reversing |
Product Or Component Type | contactor |
[Uc] Control Circuit Voltage | 120 V AC |
Control Circuit | common control circuit |
Phase | 3 phase |
[Ue] Rated Operational Voltage | 600 V AC |
Maximum Horse Power Rating | 25 hp 200 V AC || 30 hp 230 V AC || 50 hp 460 V AC || 50 hp 575 V AC |
Line Rated Current | 90 A |
Nema Degree Of Protection | not rated (open device) |
Product Certifications | UL Listed || CSA |
Electrical Connection | lugs ordered separately |
Range of Product | TeSys N |
Description
TeSys N contactors and starters conform to NEMA ICS2 standards. The NEMA size is printed directly on the face of the contactor. The 3 pole NEMA size 3 contactor has a 90 continuous current rating. It also has ratings of 25 HP at 200, 30 HP at 230 Vac and 50 HP at 460 and 575 VAC. To maximize convenience and to reduce inventory the TeSys N contactor uses the common TeSys accessories. The contactor has a 120 VAC replaceable coil. Contactor is UL listed and CSA Certified. This contactor is 6.38 inches tall, 6.44 inches wide and 6.68 inches deep. It weighs 9.07 lbs. The screw clamp terminals will accept control wires from 16 AWG to 12 AWG. This TeSys N contactor is UL listed and CSA Certified.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Conduit Mounted (1/2" Npt) Series Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-S-24D3)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (UBIP230)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D004)
- Schneider Electric Magnetic Contactors