Shop All Push Button Accessories
Schneider Electric
Narrow Flange Guard, 22mm, Yellow
Mfr # ZB4BZ2005
Zoro # G6489393
original price:
$25.08
5% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Mfr. No. ZB5AS5430 or ZB5AS84430
- Color Yellow
- Material Plastic
- Accessory / Separate Part Category protection accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ2005
- Zoro # G6489393
- UPC # 785901675976
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pushbutton Guard |
For Use With | Mfr. No. ZB5AS5430 or ZB5AS84430 |
Color | Yellow |
Material | Plastic |
Accessory / Separate Part Category | protection accessory |
Ambient Air Temperature For Storage | -40-85°C |
Product Or Component Type | guard |
Accessory / Separate Part Destination | Ø 40 mm emergency stop push-button |
Ik Degree Of Protection | IK05 |
Ambient Air Temperature For Operation | -40-70°C |
Compatible with Series | XB4 |
Compatible with Manufacturer Model Number | ZB5AS5430, ZB5AS84430, ZBY2191, ZBY9320 |
Compatible Product Type | Mushroom Head Push Buttons (2.5 in. Dia.) |
Description
Pushbutton Guard, 22 mm, Plastic, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black (9001KN206)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Legend Plate, Square, Stop, Red (9001KN202RP)
- Schneider Electric Switches