Shop All Push Button Switches
Schneider Electric
MushroomPshButtn, FulVolt, Red
Mfr # 9001KR9P55LRR21
Zoro # G3463845
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- Lamp Type LED
- Legend Pull to Start/Push to Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR9P55LRR21
- Zoro # G3463845
- UPC # 785901186434
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 41 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, Head Material Metal, Contact Form Not Applicable, Bezel Chrome Plated Metal, Contact Rating 10A @ 600V AC, Number of Operators 1, IP Rating IP20, IP65, Legend Pull to Start/Push to Stop, Standards REACH, RoHS, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25647901)
- SCHNEIDER ELECTRIC 6 Button Pendant W/O Ko In Base (XACB06)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BA2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K3L38LGGH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- Schneider Electric Push Buttons & Indicators