Shop All Push Button Switches
Schneider Electric
Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull
Mfr # ZB4BT5
Zoro # G904395575
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material chromium plated metal
- Standards EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-1
- Shape Of Signaling Unit Head round
- Product Or Component Type head for non-illuminated push-button
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BT5
- Zoro # G904395575
- UPC # N
- Country of Origin United States
- Category Push Button Switches
Dimensions
Mounting Diameter | 22 mm |
Description
This Harmony XB4, 40mm mushroom yellow button head operates with latched push-pull mechanism. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Its highly ergonomic mushroom push button shape makes it ideal for use in area where operator wear thick gloves or where users have impaired movements.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120V)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW143)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- Schneider Electric Switches