Shop All Push Button Switches
This Product is Discontinued
Schneider Electric
Mushroom Head Push Button, 30 mm, SPDT, Red (Discontinued)
Mfr # 9001KR9P1R05H13
Zoro # G7606383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 3, 3R, 6
- Type of Operator 25mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR9P1R05H13
- Zoro # G7606383
- UPC # 785901034179
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 41 mm |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 25mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 13, 3, 3R, 6, IP Rating IP20, IP65, Legend Emergency Stop, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.